Hydraulic work support
Mfr # WFC222
Zoro # G415487585
product price: $907.99
/ea
Free Shipping & Returns
Key Features
Includes
Contact Bolt
Stroke Length
41/100 in
Oil Capacity
0.19 cu in
Extended Height
4.56 in
Function
Hydraulic Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFC222
Zoro #
G415487585
UPC #
0662005129430
Country of Origin
United States
Dimensions
Stroke Length
41/100 in
Extended Height
4.56 in
Outside Dia.
3 in
Retracted Height
4.15 in
Plunger Dia.
1.49 in
Details
Item
Hydraulic Work Support
Includes
Contact Bolt
Oil Capacity
0.19 cu in
Function
Hydraulic Advance
Plunger Contact Spring Force Retracted
19.5 lbf
Body Thread
M60x1.5
Max. Support Force
5,000 lbf
Max. Oil Flow
190 cu in/min
Pressure Range
700 to 5,000 psi
Plunger Contact Spring Force Extended
2.1 lbf
Mounting Style
Cartridge
Material
Bronze
Description
Hydraulic Work Support, Cartridge, Bronze, Max. Support Force 5,000 lbf, Stroke Length 41/100 in, Pressure Range 700 to 5,000 psi, Retracted Height 4.15 in, Body Thread M60x1.5, Plunger Contact Spring Force Extended 2.1 lbf, Plunger Contact Spring Force Retracted 19.5 lbf, Oil Capacity 0.19 cu in, Max. Oil Flow 190 cu in/min, Extended Height 4.56 in, Outside Dia. 3 in, Plunger Dia. 1.49 in, Includes Contact Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.