Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic work support

  • Mfr # WFC72

  • Zoro # G515487546


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Includes
Contact Bolt
Stroke Length
39/100 in
Extended Height
3.22 in
Function
Hydraulic Advance
Plunger Contact Spring Force Retracted
5.8 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFC72
Zoro #
G515487546
UPC #
0662005100972
Country of Origin
United States

Dimensions

Stroke Length
39/100 in
Extended Height
3.22 in
Outside Dia.
1 33/50 in
Retracted Height
2.83 in
Plunger Dia.
0.59 in

Details

Item
Hydraulic Work Support
Includes
Contact Bolt
Function
Hydraulic Advance
Plunger Contact Spring Force Retracted
5.8 lbf
Max. Oil Flow
40 cu in/min
Pressure Range
700 to 5,000 psi
Body Thread
M33x1.5
Max. Support Force
1,650 lbf
Oil Capacity
0.04 cu in
Plunger Contact Spring Force Extended
2.1 lbf
Material
Bronze
Mounting Style
Cartridge

Description

Hydraulic Work Support, Cartridge, Bronze, Max. Support Force 1,650 lbf, Stroke Length 39/100 in, Pressure Range 700 to 5,000 psi, Retracted Height 2.83 in, Body Thread M33x1.5, Plunger Contact Spring Force Extended 2.1 lbf, Plunger Contact Spring Force Retracted 5.8 lbf, Oil Capacity 0.04 cu in, Max. Oil Flow 40 cu in/min, Extended Height 3.22 in, Outside Dia. 1 33/50 in, Plunger Dia. 0.59 in, Includes Contact Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.