Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic work support

  • Mfr # WFM72

  • Zoro # G515487454


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
9 9/10 mm
Function
Hydraulic Advance
Extended Height
2.62 in
Oil Capacity
0.04 cu in
Pressure Range
700 to 5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFM72
Zoro #
G515487454
UPC #
0662005311378
Country of Origin
United States

Dimensions

Stroke Length
9 9/10 mm
Extended Height
2.62 in
Retracted Height
3 in
Outside Dia.
1 9/50 in
Plunger Dia.
0.59 in

Details

Item
Hydraulic Work Support
Function
Hydraulic Advance
Oil Capacity
0.04 cu in
Pressure Range
700 to 5,000 psi
Body Thread
M30x1.5
Max. Support Force
1,641 lbf
Material
Bronze
Mounting Style
Manifold Mount

Description

Hydraulic Work Support, Manifold Mount, Bronze, Max. Support Force 1,641 lbf, Stroke Length 9 9/10 mm, Pressure Range 700 to 5,000 psi, Retracted Height 3 in, Body Thread M30x1.5, Oil Capacity 0.04 cu in, Extended Height 2.62 in, Outside Dia. 1 9/50 in, Plunger Dia. 0.59 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.