Hydraulics Equipment Parts, 0.6" L
- Mfr # 66085E
- Zoro # G822902909
product price:Â
$
23.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Relief Valve Spring
Overall Width
0.375 in
Material
Steel
Overall Height
0.375 in
Wire Rope Length
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66085E
- Zoro #
- G822902909
- UPC #
- 662005354139
- Country of Origin
- United States
- Accessory Type
- Relief Valve Spring
- Material
- Steel
- Item
- Hydraulics Equipment Parts
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 0.375 in
- Overall Height
- 0.375 in
- Wire Rope Length
- 0.6 in
- Overall Length
- 0.6 in
- Length
- 0.6 in
Description
Hydraulics Equipment Parts, Material Steel, Overall Length 0.6 in, Overall Width 0.375 in, Overall Height 0.375 in, Voltage Not Applicable, Accessory Type Relief Valve Spring, Electrical Connection Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.