Hydraulics Equipment Parts, 11 9/16" L
- Mfr # M799044
- Zoro # G522937188
product price:Â
$
4,464.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Plunger Guide S R
Overall Height
3 7/16 in
Overall Diameter
11 9/16 in
Wire Rope Length
11 9/16 in
Overall Width
11 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M799044
- Zoro #
- G522937188
- UPC #
- 662005295289
- Country of Origin
- United States
- Product Type
- Plunger Guide S R
- Item
- Hydraulics Equipment Parts
- Compatible Product Type
- Double-Acting Long-Stroke Cylinder
Dimensions
- Overall Height
- 3 7/16 in
- Overall Diameter
- 11 9/16 in
- Wire Rope Length
- 11 9/16 in
- Overall Width
- 11 9/16 in
- Overall Length
- 11 9/16 in
- Length
- 11 9/16 in
Description
Hydraulics Equipment Parts,11 9/16" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.