Hydraulics Equipment Parts, 2 3/4" L
- Mfr # DC1243271
- Zoro # G922904100
product price:Â
$
28.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Diameter
2 3/4 in
Wire Rope Length
2 3/4 in
Overall Height
1 3/8 in
Product Type
Thread Protector
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1243271
- Zoro #
- G922904100
- UPC #
- 662005260683
- Country of Origin
- China
- Product Type
- Thread Protector
- Item
- Hydraulics Equipment Parts
- Compatible Product Type
- Single-Acting Hollow Plunger Cylinder
Dimensions
- Overall Diameter
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Overall Height
- 1 3/8 in
- Overall Width
- 2 3/4 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Hydraulics Equipment Parts,2 3/4" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.