Shop ENERPAC
See all product information
Create Account
Hydraulics Equipment Parts, 2" L, 2" H
- Mfr # 88111E
- Zoro # G122903439
product price:Â
$
28.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
2 in
Includes
Decal
Overall Width
0 in
Overall Length
2 in
Product Type
Caution Label Filter/Lubricator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88111E
- Zoro #
- G122903439
- UPC #
- 662005434831
- Country of Origin
- United States
- Includes
- Decal
- Product Type
- Caution Label Filter/Lubricator
- Compatible with Series
- PR
- Item
- Hydraulics Equipment Parts
- Compatible Manufacturer Model Number
- PRAMA10016L, PRAMA10027L
- Compatible with Manufacturer Model Number
- PRAMA10016L, PRAMA10027L
- For Manufacturer Part Number
- PRAMA10016L, PRAMA10027L
- Compatible with Mfr. Model Number
- PRAMA10016L, PRAMA10027L
- Compatible Manufacturer Part Number
- PRAMA10016L, PRAMA10027L
- Compatible Series
- PR
Description
Hydraulics Equipment Parts,2" L,2" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.