Shop ENERPAC
See all product information
Create Account
Hydraulics Equipment Parts, 214.8 mm L
- Mfr # LPL2502040
- Zoro # G622903748
product price:Â
$
2,127.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
115 mm
Product Type
Plunger
Wire Rope Length
214.8 mm
Overall Width
214.8 mm
Overall Diameter
214.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPL2502040
- Zoro #
- G622903748
- UPC #
- -
- Country of Origin
- China
- Product Type
- Plunger
- Item
- Hydraulics Equipment Parts
- Compatible Product Type
- Single-Acting Low-Height Locknut Cylinder
Dimensions
- Overall Height
- 115 mm
- Wire Rope Length
- 214.8 mm
- Overall Width
- 214.8 mm
- Overall Diameter
- 214.8 mm
- Overall Length
- 214.8 mm
- Length
- 214.8 mm
Description
Hydraulics Equipment Parts,214.8 mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.