Hydraulics Equipment Parts, 397 mm L
- Mfr # RAR10010040
- Zoro # G322937913
product price:Â
$
2,691.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
397 mm
Product Type
Plunger
Wire Rope Length
397 mm
Overall Diameter
134.8 mm
Overall Width
134.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAR10010040
- Zoro #
- G322937913
- UPC #
- 662005305469
- Country of Origin
- India
- Item
- Hydraulics Equipment Parts
- Product Type
- Plunger
- Compatible Product Type
- Double-Acting Cylinder
Dimensions
- Overall Height
- 397 mm
- Wire Rope Length
- 397 mm
- Overall Diameter
- 134.8 mm
- Overall Width
- 134.8 mm
- Overall Length
- 397 mm
- Length
- 397 mm
Description
Hydraulics Equipment Parts,397 mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.