Shop ENERPAC
See all product information
Create Account
Hydraulics Equipment Parts, 6 1/2" L, 4" H
- Mfr # RC308K
- Zoro # G722965509
product price:Â
$
204.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wire Rope Length
6 1/2 in
Overall Width
1 in
Product Type
Repair Kit
Overall Height
4 in
Compatible Product Type
Single-Acting Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC308K
- Zoro #
- G722965509
- UPC #
- 662005330560
- Country of Origin
- Multiple
Dimensions
- Wire Rope Length
- 6 1/2 in
- Overall Width
- 1 in
- Overall Height
- 4 in
- Overall Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Product Type
- Repair Kit
- Compatible Product Type
- Single-Acting Cylinder
- Item
- Hydraulics Equipment Parts
Description
Hydraulics Equipment Parts,6 1/2" L,4" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.