Hydraulics Equipment Parts, 7 1/2" L
- Mfr # CUSP100K
- Zoro # G922937184
product price:Â
$
909.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
1 in
Wire Rope Length
7 1/2 in
Product Type
Cylinder Repair Kit
Compatible Product Type
Tilting Plunger Ultra Low Height Cylinder
Overall Height
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUSP100K
- Zoro #
- G922937184
- UPC #
- 662005395545
- Country of Origin
- Multiple
- Item
- Hydraulics Equipment Parts
- Product Type
- Cylinder Repair Kit
- Compatible Product Type
- Tilting Plunger Ultra Low Height Cylinder
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 7 1/2 in
- Overall Height
- 6 1/2 in
- Overall Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Hydraulics Equipment Parts,7 1/2" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.