Shop ENERPAC
See all product information
Create Account
Hydraulics Equipment Parts, 7 1/2" L
- Mfr # RSM1000K
- Zoro # G822965478
product price:Â
$
266.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
6 1/2 in
Product Type
Repair Kit
Compatible Product Type
Single-Acting Low-Height Flat-Jac Cylinder
Wire Rope Length
7 1/2 in
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSM1000K
- Zoro #
- G822965478
- UPC #
- 662005306589
- Country of Origin
- Multiple
- Product Type
- Repair Kit
- Item
- Hydraulics Equipment Parts
- Compatible Product Type
- Single-Acting Low-Height Flat-Jac Cylinder
Dimensions
- Overall Height
- 6 1/2 in
- Wire Rope Length
- 7 1/2 in
- Overall Width
- 1 in
- Overall Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Hydraulics Equipment Parts,7 1/2" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.