Shop ENERPAC
See all product information
Create Account
Hydraulics Equipment Parts, 8 1/2" L
- Mfr # RR15013K
- Zoro # G622903304
product price:Â
$
1,053.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
10 in
Wire Rope Length
8 1/2 in
Overall Width
1 in
Compatible Product Type
Double-Acting Long-Stroke Cylinder
Product Type
Repair Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR15013K
- Zoro #
- G622903304
- UPC #
- 662005161508
- Country of Origin
- Multiple
- Compatible Product Type
- Double-Acting Long-Stroke Cylinder
- Item
- Hydraulics Equipment Parts
- Product Type
- Repair Kit
Dimensions
- Overall Height
- 10 in
- Wire Rope Length
- 8 1/2 in
- Overall Width
- 1 in
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Hydraulics Equipment Parts,8 1/2" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.