Shop ENERPAC
See all product information
Create Account
Hydraulics Equipment Parts, 9 1/2" L
- Mfr # 85501E
- Zoro # G322903239
product price:Â
$
3,179.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inlet Size
1/2 in
Air Inlet Type
NPT
Overall Width
6 1/2 in
Overall Height
6 1/2 in
Maximum Flow Rate
175 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85501E
- Zoro #
- G322903239
- UPC #
- 662005357833
- Country of Origin
- China
- Air Inlet Type
- NPT
- Maximum Flow Rate
- 175 cfm
- Output Power @ Maximum Speed
- 5 hp
- Maximum Torque
- 132 in-lb
- Item
- Hydraulics Equipment Parts
- Motor Design
- Pneumatic
- Includes
- Muffler
- Housing Material
- Cast Iron
- No Load Speed
- 2,500 RPM
Dimensions
- Inlet Size
- 1/2 in
- Overall Width
- 6 1/2 in
- Overall Height
- 6 1/2 in
- Wire Rope Length
- 9 1/2 in
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Hydraulics Equipment Parts, Output Power @ Maximum Speed 5 hp, Maximum Torque 132 in-lb, No Load Speed 2,500 RPM, Maximum Flow Rate 175 cfm, Inlet Size 1/2 in, Air Inlet Type NPT, Housing Material Cast Iron, Includes Muffler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.