IPA5073, 50 Ton, H-Frame Hydraulic Press with RR5013 Double-Acting Cylinder and ZA4408MX Air Pump

  • Mfr # IPA5073

  • Zoro # G3484820


product price:  $26,073.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
13 in
Pump Type
Air
Base Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPA5073
Zoro #
G3484820
UPC #
662005406630
Country of Origin
United States

Dimensions

Base Length
42 in
Base Width
42 3/4 in
Overall Height
84 3/4 in
Working Width
42"
Bed Height
48.56"
Total Height
82"
Working Height
82"
Hose Length
6 ft
Total Width
42"
Width Between Table Channels
5 in
Overall Width
42 3/4 in
Overall Length
36 in
Overall Depth
36 in
Maximum Bed Width
28.75 in
Press Bed Depth
5 in
Base Depth
36 in
Hydraulic Hose Length
6 ft
Press Bed Width
28 3/4 in

Details

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
13 in
Pump Type
Air
Cylinder
Mfr. No. RR-5013
Application
Pressing Bearings
Cylinder Type
Double Acting
Item
Hydraulic Press
Features
Welded Frame
Ram Travel
6"
Strokes to Extend Piston 1 In
0.8
Includes
Gauge Adaptor, General Purpose Hydraulic Cylinder, Heavy Duty Rubber High Pressure Hydraulic Hose
Pump
Mfr. No. ZA4208MX/ZA4408MX
Reservoir Capacity
1.75 gal
Max. Ram Press Speed
22.2 in/sec
Adjustable Bed
Adjustable
Stroke
0.8 in
Max. Ram-to-Table Distance
48.56 in
For Use With
Cylinder Mfr. No. RR5013
Distance Between Uprights
28 3/4 in
Pressure
10,000 psi, 50 tons
Max. Ram Advance Speed
1 in/sec
Operating Pressure
10,000 psi
Series
IP
Maximum Vertical Daylight
48.56 in
Power Source Type
Air
Ram-to-Table Distance - Minimum
7 in
Maximum Ram Press Speed
22.2 in/sec
Ram-to-Table Distance - Maximum
48 1/2 in
Operation
Air
Pump Model Number
ZA4408MX
Capacity
50 ton
Cylinder Model Number
RR5013
Maximum Ram Advance Speed
1 in/sec

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Double Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.