IPE5060, 50 Ton, H-Frame Hydraulic Press, RR5013 Double-Acting Cylinder and ZE4420SBN Electric Pump

  • Mfr # IPE5060

  • Zoro # G3443286


product price:  $30,709.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
13 in
Pump Type
Electric
Base Length
42-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPE5060
Zoro #
G3443286
UPC #
662005406647
Country of Origin
United States

Dimensions

Base Length
42-3/4 in
Base Width
42 3/4 in
Overall Height
84 3/4 in
Total Height
76"
Working Height
7 to 48-1/2"
Bed Height
48.5"
Working Width
28-3/4"
Total Width
42-3/4"
Width Between Table Channels
5 in
Overall Length
36 in
Overall Width
42 3/4 in
Overall Depth
36 in
Maximum Bed Width
28.75 in
Base Depth
36 in
Press Bed Depth
5 in
Press Bed Width
28 3/4 in

Details

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
13 in
Pump Type
Electric
Pump
Mfr. No. ZE4420SB-N/ZE4420SG-N
Ram Travel
6"
Features
For Intermittent Use;Heavy Duty Welded Construction
Cylinder Type
Double Acting
Cylinder
Mfr. No. RR-5013
Item
Hydraulic Press
Reservoir Capacity
5 gal
Application
Pressing Bearings
Strokes to Extend Piston 1 In
1.1
Includes
Cylinder, Gauge, Hoses, Pump
Adjustable Bed
Adjustable
Max. Ram Press Speed
11 in/sec
For Use With
Cylinder Mfr. No. RR5013
Distance Between Uprights
28 3/4 in
Max. Ram-to-Table Distance
48.56 in
Pressure
10,000 psi, 50 tons
Stroke
1.1 in
Max. Ram Advance Speed
1 in/sec
Operating Pressure
10,000 psi
Maximum Vertical Daylight
48.56 in
Power Source Type
Electric
Series
IP
Maximum Ram Advance Speed
1 in/sec
Capacity
50 ton
Pump Model Number
ZE4420SBN
Operation
Electric
Ram-to-Table Distance - Maximum
48 1/2 in
Maximum Ram Press Speed
11 in/sec
Ram-to-Table Distance - Minimum
7 in
Cylinder Model Number
RR5013

Description

Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Double Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.