Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPH5080, 50 Ton, H-Frame Hydraulic Press with RR5013 Double-Acting Cylinder and P464 Hand Pump

  • Mfr # IPH5080

  • Zoro # G2230700


product price: $22,082.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
13 in
Pump Type
Manual
Base Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPH5080
Zoro #
G2230700
UPC #
662005406654
Country of Origin
United States

Dimensions

Base Length
44 in
Base Width
42 3/4 in
Overall Height
84 3/4 in
Bed Height
48.56"
Working Height
91"
Total Height
91"
Hose Length
6 ft
Total Width
44"
Working Width
44"
Overall Length
36 in
Width Between Table Channels
5 in
Overall Width
42 3/4 in
Overall Depth
36 in
Maximum Bed Width
28.75 in
Press Bed Width
28 3/4 in
Press Bed Depth
5 in
Hydraulic Hose Length
6 ft
Base Depth
36 in

Details

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
13 in
Pump Type
Manual
Item
Hydraulic Press
Cylinder
Mfr. No. RR-5013
Strokes to Extend Piston 1 In
2
Ram Travel
10"
Application
Pressing Bearings
Cylinder Type
Double Acting
Reservoir Capacity
453 cu in
Pump Handle Effort @ Rated Capacity (Lb.)
110 lb.
Features
Welded Frame
Pump
Mfr. No. P-464
Includes
Gauge Adaptor, General Purpose Hydraulic Cylinder, High Pressure Hydraulic Hose, Hydraulic Force and Pressure Gauge, Hydraulic Hand Pump
Distance Between Uprights
28 3/4 in
Max. Ram Press Speed
38 in/sec
Stroke
2 in
Max. Ram Advance Speed
2 in/sec
Pressure
10,000 psi, 50 tons
For Use With
Cylinder Mfr. No. RR5013
Max. Ram-to-Table Distance
48.56 in
Adjustable Bed
Adjustable
Operating Pressure
10,000 psi
Maximum Vertical Daylight
48.56 in
Series
IP
Power Source Type
Manual
Operation
Manual
Ram-to-Table Distance - Maximum
48 1/2 in
Ram-to-Table Distance - Minimum
7 in
Pump Model Number
P464
Maximum Ram Press Speed
38 in/sec
Capacity
50 ton
Maximum Ram Advance Speed
2 in/sec
Cylinder Model Number
RR5013

Description

Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Double Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.