LEVER BAR 72''
- Mfr # SLB70
- Zoro # G816576413
product price:Â
$
386.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Series
RJ Series
Product Type
Chisel Point Steel Lever Bar
Overall Diameter
1 1/4 in
Overall Length
72 in
Compatible Equipment Manufacturer Part Number
RJ2029, RJ24A, RJA1538
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLB70
- Zoro #
- G816576413
- UPC #
- 812761021404
- Country of Origin
- United States
- Compatible Series
- RJ Series
- Product Type
- Chisel Point Steel Lever Bar
- Item
- Lever Bar
- Compatible Equipment Manufacturer Part Number
- RJ2029, RJ24A, RJA1538
Dimensions
- Overall Diameter
- 1 1/4 in
- Overall Length
- 72 in
- Length
- 72 in
Description
Lever Bar, Product Type Chisel Point Steel Lever Bar, Compatible Equipment Manufacturer Part Number RJ2029, RJ24A, RJA1538, Overall Height Not Applicable, Overall Length 72 in, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.