Zoro Homepage

LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder

  • Mfr # LGH210

  • Zoro # G5518713


product price: $2,746.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Type
Hydraulic
Max. Spread (In.)
11.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGH210
Zoro #
G5518713
UPC #
662005411788
Country of Origin
Spain

Dimensions

Stroke Length
1 in

Details

Item
Hydraulic Puller Set
Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Type
Hydraulic
Max. Spread (In.)
11.81
Puller Model Number
55PW11 (Mfr. No. LGH210)
Capacity with Attachments
10 ton
Min. Jaw Spread
3.31 in
Max. Pressure
10,150 psi
Max. Jaw Spread
11.81 in
Min. Spread (In.)
3.31
Cylinder Nominal Capacity
10 ton
Max. Reach
8.46 in
Number of Jaws
2
Weight
23 lb
Includes
Replacement Point Protector
Series
LGH
Maximum Operating Pressure
10150 psi

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 10 ton, Stroke Length 1 in, Capacity with Attachments 10 ton, Number of Jaws 2, Max. Jaw Spread 11.81 in, Min. Jaw Spread 3.31 in, Max. Reach 8.46 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Replacement Point Protector, Weight 23 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.