Zoro Homepage

LGHMS310A, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Air Pump

  • Mfr # LGHMS310A

  • Zoro # G5518896


product price: $6,031.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Weight
28 lb
Max. Spread (In.)
11.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGHMS310A
Zoro #
G5518896
UPC #
662005412181
Country of Origin
Spain

Dimensions

Stroke Length
3 in

Details

Item
Hydraulic Puller Set
Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Weight
28 lb
Max. Spread (In.)
11.81
Max. Reach
8.46 in
Min. Jaw Spread
3.31 in
Pump Model Number
18Y553 (Mfr. No. XA11G)
Type
Hydraulic
Puller Model Number
55PW15 (Mfr. No. LGH310)
Min. Spread (In.)
3.31
Max. Pressure
10,150 psi
Number of Jaws
3
Max. Jaw Spread
11.81 in
Includes
Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Hose, Jaw Puller, Replacement Point Protector
Cylinder Nominal Capacity
10 ton
Capacity with Attachments
5 ton
Maximum Capacity With Accessories
7 tons
Maximum Operating Pressure
10150 psi
Series
LGHMS
Pump Power Source
Air Pump

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 10 ton, Stroke Length 3 in, Capacity with Attachments 5 ton, Number of Jaws 3, Max. Jaw Spread 11.81 in, Min. Jaw Spread 3.31 in, Max. Reach 8.46 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Hose, Jaw Puller, Replacement Point Protector, Weight 28 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.