Zoro Homepage

LGHMS314A, 14 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Air Pump

  • Mfr # LGHMS314A

  • Zoro # G5518187


product price: $6,467.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Capacity
14 tons
Jaw Reach
10.24 in
Application
For Pushing or Pulling
Stroke Length
1 in
Weight
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGHMS314A
Zoro #
G5518187
UPC #
662005412242
Country of Origin
Spain

Dimensions

Stroke Length
1 in

Details

Item
Hydraulic Puller Set
Capacity
14 tons
Jaw Reach
10.24 in
Application
For Pushing or Pulling
Weight
40 lb
Type
Hydraulic
Includes
Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Hose, Jaw Puller, Pressure Fitting, Replacement Point Protector
Cylinder Nominal Capacity
14 ton
Max. Reach
10.24 in
Number of Jaws
3
Min. Jaw Spread
4.92 in
Puller Model Number
55PW16 (Mfr. No. LGH314)
Max. Pressure
10,150 psi
Min. Spread (In.)
4.92
Pump Model Number
18Y553 (Mfr. No. XA11G)
Capacity with Attachments
7 ton
Max. Spread (In.)
14.96
Max. Jaw Spread
14.96 in
Series
LGHMS
Maximum Operating Pressure
10150 psi
Maximum Capacity With Accessories
7 tons
Pump Power Source
Air Pump

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 7 ton, Number of Jaws 3, Max. Jaw Spread 14.96 in, Min. Jaw Spread 4.92 in, Max. Reach 10.24 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Hose, Jaw Puller, Pressure Fitting, Replacement Point Protector, Weight 40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.