Zoro Homepage

LGHMS324H, 24 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Hand Pump

  • Mfr # LGHMS324H

  • Zoro # G5517383


product price: $7,590.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Capacity
24 tons
Jaw Reach
13.23 in
Application
For Pushing or Pulling
Pump Model Number
6W462 (Mfr. No. P-392)
Max. Spread (In.)
18.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGHMS324H
Zoro #
G5517383
UPC #
662005412358
Country of Origin
Spain

Dimensions

Stroke Length
2 in

Details

Item
Hydraulic Puller Set
Capacity
24 tons
Jaw Reach
13.23 in
Application
For Pushing or Pulling
Pump Model Number
6W462 (Mfr. No. P-392)
Max. Spread (In.)
18.9
Puller Model Number
55PW17 (Mfr. No. LGH324)
Type
Hydraulic
Max. Reach
13.23 in
Min. Spread (In.)
6.5
Max. Pressure
10,150 psi
Min. Jaw Spread
6.5 in
Includes
Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor Assembly, Hand Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector, Threaded Hollow Saddle
Weight
106 lb
Number of Jaws
3
Capacity with Attachments
12 ton
Max. Jaw Spread
18.9 in
Cylinder Nominal Capacity
24 ton
Pump Power Source
Hand Pump
Series
LGHMS
Maximum Operating Pressure
10150 psi
Maximum Capacity With Accessories
12 tons

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 12 ton, Number of Jaws 3, Max. Jaw Spread 18.9 in, Min. Jaw Spread 6.5 in, Max. Reach 13.23 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor Assembly, Hand Pump, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector, Threaded Hollow Saddle, Weight 106 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.