Zoro Homepage

LGHMS364A, 64 Ton, 3 Jaw, Hydraulic Lock-Grip Master Puller Set with Air Pump

  • Mfr # LGHMS364A

  • Zoro # G5516516


product price: $19,552.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Capacity
64 tons
Jaw Reach
16.06 in
Application
For Pushing or Pulling
Includes
Air Pump, Cross Bearing Puller. Bearing Separator. Bearing Cup Puller, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector
Weight
307 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGHMS364A
Zoro #
G5516516
UPC #
662005412365
Country of Origin
Spain

Dimensions

Stroke Length
3 in

Details

Item
Hydraulic Puller Set
Capacity
64 tons
Jaw Reach
16.06 in
Application
For Pushing or Pulling
Includes
Air Pump, Cross Bearing Puller. Bearing Separator. Bearing Cup Puller, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector
Weight
307 lb
Max. Spread (In.)
25.98
Max. Pressure
10,150 psi
Number of Jaws
3
Max. Reach
16.06 in
Capacity with Attachments
25 ton
Min. Spread (In.)
9.06
Max. Jaw Spread
25.98 in
Pump Model Number
18Y553 (Mfr. No. XA11G)
Cylinder Nominal Capacity
64 ton
Puller Model Number
Mfr. No. LGH364
Type
Hydraulic
Min. Jaw Spread
9.06 in
Maximum Operating Pressure
10150 psi
Series
LGHMS
Maximum Capacity With Accessories
25 tons
Pump Power Source
Air Pump

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 64 ton, Stroke Length 3 in, Capacity with Attachments 25 ton, Number of Jaws 3, Max. Jaw Spread 25.98 in, Min. Jaw Spread 9.06 in, Max. Reach 16.06 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Air Pump, Cross Bearing Puller. Bearing Separator. Bearing Cup Puller, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector, Weight 307 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.