Zoro Homepage

LGHS310A, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Puller Set with Air Pump

  • Mfr # LGHS310A

  • Zoro # G5519158


product price: $3,841.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Stroke Length
1 in
Capacity with Attachments
10 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGHS310A
Zoro #
G5519158
UPC #
662005411948
Country of Origin
Spain

Dimensions

Stroke Length
1 in

Details

Item
Hydraulic Puller Set
Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Capacity with Attachments
10 ton
Includes
Air Pump, Hose, Jaw Puller, Replacement Point Protector
Weight
28 lb
Max. Pressure
10,150 psi
Min. Jaw Spread
3.31 in
Number of Jaws
3
Type
Hydraulic
Min. Spread (In.)
3.31
Max. Spread (In.)
11.81
Pump Model Number
18Y553 (Mfr. No. XA11G)
Max. Jaw Spread
11.81 in
Cylinder Nominal Capacity
10 ton
Max. Reach
8.46 in
Puller Model Number
55PW15 (Mfr. No. LGH310)
Maximum Operating Pressure
10150 psi
Series
LGHS
Pump Power Source
Air Pump

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 10 ton, Stroke Length 1 in, Capacity with Attachments 10 ton, Number of Jaws 3, Max. Jaw Spread 11.81 in, Min. Jaw Spread 3.31 in, Max. Reach 8.46 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Air Pump, Hose, Jaw Puller, Replacement Point Protector, Weight 28 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.