Zoro Homepage

LGHS310H, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Puller Set with Hand Pump

  • Mfr # LGHS310H

  • Zoro # G5518887


product price: $3,669.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Weight
28 lb
Puller Model Number
55PW15 (Mfr. No. LGH310)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGHS310H
Zoro #
G5518887
UPC #
662005411993
Country of Origin
Spain

Dimensions

Stroke Length
1 in

Details

Item
Hydraulic Puller Set
Capacity
10 tons
Jaw Reach
8.46 in
Application
For Pushing or Pulling
Weight
28 lb
Puller Model Number
55PW15 (Mfr. No. LGH310)
Pump Model Number
6W462 (Mfr. No. P-392)
Number of Jaws
3
Max. Jaw Spread
11.81 in
Min. Jaw Spread
3.31 in
Cylinder Nominal Capacity
10 ton
Includes
Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Replacement Point Protector
Max. Reach
8.46 in
Max. Spread (In.)
11.81
Min. Spread (In.)
3.31
Type
Hydraulic
Max. Pressure
10,150 psi
Capacity with Attachments
10 ton
Pump Power Source
Hand Pump
Series
LGHS
Maximum Operating Pressure
10150 psi

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 10 ton, Stroke Length 1 in, Capacity with Attachments 10 ton, Number of Jaws 3, Max. Jaw Spread 11.81 in, Min. Jaw Spread 3.31 in, Max. Reach 8.46 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Replacement Point Protector, Weight 28 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.