Zoro Homepage

LGHS314H, 14 Ton, 3 Jaw, Hydraulic Lock-Grip Puller Set with Hand Pump

  • Mfr # LGHS314H

  • Zoro # G5517392


product price: $4,235.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Capacity
14 tons
Jaw Reach
10.24 in
Application
For Pushing or Pulling
Max. Reach
10.24 in
Max. Pressure
10,150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGHS314H
Zoro #
G5517392
UPC #
662005412051
Country of Origin
Spain

Dimensions

Stroke Length
1 in

Details

Item
Hydraulic Puller Set
Capacity
14 tons
Jaw Reach
10.24 in
Application
For Pushing or Pulling
Max. Reach
10.24 in
Max. Pressure
10,150 psi
Capacity with Attachments
14 ton
Puller Model Number
55PW16 (Mfr. No. LGH314)
Min. Spread (In.)
4.92
Min. Jaw Spread
4.92 in
Max. Spread (In.)
14.96
Cylinder Nominal Capacity
14 ton
Max. Jaw Spread
14.96 in
Number of Jaws
3
Weight
40 lb
Pump Model Number
6W462 (Mfr. No. P-392)
Type
Hydraulic
Includes
Cylinder, Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Pressure Fitting, Replacement Point Protector
Series
LGHS
Pump Power Source
Hand Pump
Maximum Operating Pressure
10150 psi

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 14 ton, Number of Jaws 3, Max. Jaw Spread 14.96 in, Min. Jaw Spread 4.92 in, Max. Reach 10.24 in, Max. Pressure 10,150 psi, Application For Pushing or Pulling, Includes Cylinder, Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Pressure Fitting, Replacement Point Protector, Weight 40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.