Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller

  • Mfr # LGM204

  • Zoro # G2056095


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Mechanical
Number of Jaws
2
Features
Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
Capacity
4 ton
Puller Length
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGM204
Zoro #
G2056095
UPC #
662005411368
Country of Origin
Spain

Dimensions

Puller Length
5 5/8 in
Stroke Length
5 5/8 in

Details

Item
Jaw Puller
Jaw Style
Mechanical
Number of Jaws
2
Features
Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
Capacity
4 ton
For Use With
Small to Medium Size Wheels, Sprockets, Bearings
Type
Mechanical
Locking
Yes
Min. Spread (In.)
1.18
Reach (In.)
5.59
Jaw Spread
7 5/16 in
Jaw Reach
5 19/32 in
Max. Spread (In.)
7.32
Application
Pull
Series
LGM
Maximum Torque
50 ft-lb
Cylinder Nominal Capacity
4 ton
Max. Jaw Spread
7.32 in
Min. Jaw Spread
1.18 in

Description

Jaw Puller, Cylinder Nominal Capacity 4 ton, Stroke Length 5 5/8 in, Number of Jaws 2, Max. Jaw Spread 7.32 in, Min. Jaw Spread 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.