Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller

  • Mfr # LGM308

  • Zoro # G7385954


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Mechanical
Number of Jaws
3
Features
Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
Capacity
8 ton
Puller Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGM308
Zoro #
G7385954
UPC #
662005411399
Country of Origin
Spain

Dimensions

Puller Length
7 in
Stroke Length
7 in

Details

Item
Jaw Puller
Jaw Style
Mechanical
Number of Jaws
3
Features
Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
Capacity
8 ton
For Use With
Small to Medium Size Wheels, Sprockets, Bearings
Reach (In.)
6.97
Application
Pull
Jaw Reach
7 in
Jaw Spread
10 1/4 in
Locking
Yes
Type
Mechanical
Min. Spread (In.)
1.38
Max. Spread (In.)
10.24
Series
LGM
Maximum Torque
99 ft-lb
Max. Jaw Spread
10.24 in
Cylinder Nominal Capacity
8 ton
Min. Jaw Spread
1.38 in

Description

Jaw Puller, Cylinder Nominal Capacity 8 ton, Stroke Length 7 in, Number of Jaws 3, Max. Jaw Spread 10.24 in, Min. Jaw Spread 1.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.