Zoro Homepage

Lifting Eye Bolt Din 580 M24

  • Mfr # CAA1240028-4C

  • Zoro # G207879031


product price: $190.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Thread Size
M24
Application
Lifting
Standards
DIN 580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAA1240028-4C
Zoro #
G207879031
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M24

Details

Item
Eye Bolt
System of Measurement
Metric
Application
Lifting
Standards
DIN 580

Description

ENERPAC LIFTING EYE BOLT DIN 580 M24 CAA12400284C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.