LIGHT WEIGHT ELECTRIC PUMP
- Mfr # LU2504TB-QR
- Zoro # G324484842
product price:Â
$
6,625.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate - Maximum
20 cu in/min
Nameplate Voltage
115V
Sound Level - Minimum
82 dB
Overall Height
14.6 in
Displacement @ 10,000 PSI
20 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LU2504TB-QR
- Zoro #
- G324484842
- UPC #
- 662005447923
- Country of Origin
- United States
- Item
- Electric Pump
- Flow Rate - Maximum
- 20 cu in/min
- Nameplate Voltage
- 115V
- Sound Level - Minimum
- 82 dB
- Displacement @ 10,000 PSI
- 20 cu in/min
- Includes
- Manifold, Low Voltage Pendant
- Current
- 8 A
- Reservoir Capacity
- 3 L
- Cylinder Compatibility
- Double Acting
- Operating Pressure - Maximum
- 10,000 psi
- Duty Cycle
- Intermittent
- Displacement @ 5000 psi
- 25 cu in/min
- Control Valve Function
- Advance, Retract
- Horsepower - Maximum
- 73/100 hp
- Control Valve Type
- 2-Position, 4-Way
- Frequency
- 50 Hz, 60 Hz
- Reservoir Material
- Aluminum
- Sound Level - Maximum
- 85 dB
- Phase
- Single
- Motor Type
- Electric
- Displacement @ 100 psi
- 190 cu in/min
- Power Source
- Hydraulic
Dimensions
- Overall Height
- 14.6 in
- Control Pendant Size
- 20 ft
- Overall Width
- 13.6 in
- Overall Length
- 12.4 in
- Length
- 12.4 in
Description
Electric Pump, Horsepower - Maximum 73/100 hp, Nameplate Voltage 115V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 3 L, Reservoir Material Aluminum, Overall Height 14.6 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 20 ft, Control Valve Function Advance, Retract, Current 8 A
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.