Shop ENERPAC
See all product information
Create Account
LIGHT WEIGHT ELECTRIC PUMP
- Mfr # LU2504TE-QR
- Zoro # G724486934
product price:Â
$
6,625.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Compatibility
Double Acting
Control Valve Type
2-Position, 4-Way
Duty Cycle
Intermittent
Sound Level - Minimum
82 dB
Includes
Manifold, Low Voltage Pendant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LU2504TE-QR
- Zoro #
- G724486934
- UPC #
- 662005447916
- Country of Origin
- United States
- Item
- Electric Pump
- Cylinder Compatibility
- Double Acting
- Control Valve Type
- 2-Position, 4-Way
- Duty Cycle
- Intermittent
- Sound Level - Minimum
- 82 dB
- Includes
- Manifold, Low Voltage Pendant
- Phase
- Single
- Sound Level - Maximum
- 85 dB
- Displacement @ 100 psi
- 190 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Flow Rate - Maximum
- 20 cu in/min
- Reservoir Material
- Aluminum
- Reservoir Capacity
- 3 L
- Current
- 4 A
- Horsepower - Maximum
- 73/100 hp
- Displacement @ 5000 psi
- 25 cu in/min
- Control Valve Function
- Advance, Retract
- Nameplate Voltage
- 208 to 240V
- Frequency
- 50 Hz, 60 Hz
- Motor Type
- Electric
- Displacement @ 10,000 PSI
- 20 cu in/min
- Power Source
- Hydraulic
Dimensions
- Overall Length
- 12.4 in
- Control Pendant Size
- 20 ft
- Overall Width
- 13.6 in
- Overall Height
- 14.6 in
- Length
- 12.4 in
Description
Electric Pump, Horsepower - Maximum 73/100 hp, Nameplate Voltage 208 to 240V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 3 L, Reservoir Material Aluminum, Overall Height 14.6 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 20 ft, Control Valve Function Advance, Retract
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.