Zoro Homepage

Liquid Filled Pressure Gauge, 2.5 in Dial, SAE#4 Back Location

  • Mfr # G2533SR

  • Zoro # G1439177


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Back
Process Connection Size
SAE#4
Dial Size (In.)
2.5 in
Series
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2533SR
Zoro #
G1439177
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
SAE#4
Dial Size (In.)
2.5 in
Length
2.46"
Case Diameter
2-1/2 in

Details

Item
Liquid Filled Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Back
Series
G
Liquid-Filled Case
Yes
Panel-Mountable
No
Gauge Filled With
Glycerin
Includes
Safety Blowout Disc and Pressure Equalizing Membrane
Gauge Mounting Method
Rear Mount
Graduations
50 bar; 500 psi
Smallest Graduation
5 bar; 50 psi
Pressure Range
0 to 3000 psi
Maximum Pressure
3000
Pressure Range Type
Pressure Gauge

Description

Liquid Filled Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.