Lock-Grip Puller Hydraulic
Mfr # LGH364
Zoro # G515508906
product price: $10,094.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Jaws
3
Includes
Hollow Plunger Hydraulic Cylinder, Replacement Point Protector
Number of Pieces
2
Weight
306.9 lb
Application
For Pulling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGH364
Zoro #
G515508906
UPC #
-
Country of Origin
Spain
Dimensions
Stroke Length
3 in
Details
Item
Lock-Grip Puller Hydraulic
Number of Jaws
3
Includes
Hollow Plunger Hydraulic Cylinder, Replacement Point Protector
Number of Pieces
2
Weight
306.9 lb
Application
For Pulling
Cylinder Model Number
RCH603
Capacity with Attachments
64 ton
Max. Reach
16.06 in
Max. Pressure
10,150 psi
Min. Jaw Spread
9.06 in
Cylinder Nominal Capacity
64 ton
Max. Jaw Spread
25.98 in
Description
Lock-Grip Puller Hydraulic, Cylinder Nominal Capacity 64 ton, Stroke Length 3 in, Capacity with Attachments 64 ton, Number of Jaws 3, Max. Jaw Spread 25.98 in, Min. Jaw Spread 9.06 in, Max. Reach 16.06 in, Max. Pressure 10,150 psi, Application For Pulling, Includes Hollow Plunger Hydraulic Cylinder, Replacement Point Protector, Number of Pieces 2, Weight 306.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.