Zoro Homepage

LPL2502, 286 ton Capacity, 1.77 in Stroke, Low Height, Lock Nut Hydraulic Cylinder

  • Mfr # LPL2502

  • Zoro # G5526763


product price: $7,732.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
250 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
1 3/4 in
Oil Capacity Push
99.7 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL2502
Zoro #
G5526763
UPC #
662005393572
Country of Origin
Netherlands

Dimensions

Stroke Length
1 3/4 in
Retracted Height
6.24 in
Plunger Dia.
TR 215 x 6
Outside Dia.
10.83 in
Extended Height
8 in
Nominal Stroke Length
2 in
Bore Dia.
8.46 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
250 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity Push
99.7 cu in
Oil Capacity
99.7 cu in
Effective Push Area
56.27 sq in
Nominal Capacity
250 ton
Material of Construction
Steel
Body Material
Steel
Cylinder Type
Low Profile
Max. Pressure
10,150 psi
Series
LPL
Weight
155 lb
Single Acting/Double Acting
Single Acting

Description

Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 250 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 2 in, Effective Push Area 56.27 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 99.7 cu in, Retracted Height 6.24 in, Extended Height 8 in, Outside Dia. 10.83 in, Weight 155 lb, Series LPL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 8.46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.