Zoro Homepage

LPL4002, 450 ton Capacity, 1.77 in Stroke, Low Height, Lock Nut Hydraulic Cylinder

  • Mfr # LPL4002

  • Zoro # G5519578


product price: $12,564.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
400 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
1 3/4 in
Bore Dia.
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL4002
Zoro #
G5519578
UPC #
662005393589
Country of Origin
Netherlands

Dimensions

Stroke Length
1 3/4 in
Bore Dia.
10.63 in
Nominal Stroke Length
2 in
Extended Height
8.8 in
Plunger Dia.
TR 270 x 6
Retracted Height
7.01 in
Outside Dia.
13.78 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
400 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Material of Construction
Steel
Cylinder Type
Low Profile
Oil Capacity Push
157.2 cu in
Max. Pressure
10,150 psi
Weight
284 lb
Series
LPL
Effective Push Area
88.75 sq in
Oil Capacity
157.2 cu in
Single Acting/Double Acting
Single Acting
Nominal Capacity
400 ton
Body Material
Steel

Description

Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 400 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 2 in, Effective Push Area 88.75 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 157.2 cu in, Retracted Height 7.01 in, Extended Height 8.8 in, Outside Dia. 13.78 in, Weight 284 lb, Series LPL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 10.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.