Zoro Homepage

LPL5002, 575 ton Capacity, 1.77 in Stroke, Low Height, Lock Nut Hydraulic Cylinder

  • Mfr # LPL5002

  • Zoro # G5521906


product price: $16,870.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
500 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
1 3/4 in
Effective Push Area
113.25 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL5002
Zoro #
G5521906
UPC #
662005393596
Country of Origin
Netherlands

Dimensions

Stroke Length
1 3/4 in
Nominal Stroke Length
2 in
Outside Dia.
15.75 in
Retracted Height
7.56 in
Plunger Dia.
TR 305 x 6
Bore Dia.
12.01 in
Extended Height
9.3 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
500 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Effective Push Area
113.25 sq in
Cylinder Type
Low Profile
Nominal Capacity
500 ton
Material of Construction
Steel
Max. Pressure
10,150 psi
Single Acting/Double Acting
Single Acting
Oil Capacity
200.6 cu in
Body Material
Steel
Weight
404 lb
Series
LPL
Oil Capacity Push
200.6 cu in

Description

Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 500 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 2 in, Effective Push Area 113.25 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 200.6 cu in, Retracted Height 7.56 in, Extended Height 9.3 in, Outside Dia. 15.75 in, Weight 404 lb, Series LPL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 12.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.