Maintenance Set
- Mfr # SC00TB
- Zoro # G313355726
product price:Â
$
1,475.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Model Number
Mfr. No. A102G, Mfr. No. A252G, Mfr. No. A53G, Mfr. No. BFZ16312, Mfr. No. CD411, Mfr. No. CH604, Mfr. No. CR400, Mfr. No. CT604, Mfr. No. FZ1055, Mfr. No. FZ1617, Mfr. No. FZ1630, Mfr. No. GA45GC, Mfr. No. HC7206C
Includes
Number of Pieces
27
Max. Pressure
10,000 psi
Cylinder Model Number
Mfr. No. RC10, Mfr. No. RC25, Mfr. No. RC5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC00TB
- Zoro #
- G313355726
- UPC #
- 662005443352
- Country of Origin
- Netherlands
Details
- Item
- Maintenance Set
- Accessory Model Number
- Mfr. No. A102G, Mfr. No. A252G, Mfr. No. A53G, Mfr. No. BFZ16312, Mfr. No. CD411, Mfr. No. CH604, Mfr. No. CR400, Mfr. No. CT604, Mfr. No. FZ1055, Mfr. No. FZ1617, Mfr. No. FZ1630, Mfr. No. GA45GC, Mfr. No. HC7206C
- Includes
- Number of Pieces
- 27
- Max. Pressure
- 10,000 psi
- Cylinder Model Number
- Mfr. No. RC10, Mfr. No. RC25, Mfr. No. RC5
- Cylinder Series
- SCTB
- Maintenance Set Type
- Industrial
Description
Toolbox Set - Essential Parts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.