Zoro Homepage

Mounting block

  • Mfr # AW102

  • Zoro # G215499702


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 1/4 in
Mounting
U.N.S. -2B
Material
Steel
Includes
None
Thread Size
2 1/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW102
Zoro #
G215499702
UPC #
0662005211425
Country of Origin
United States

Dimensions

Bore Dia.
2 1/4 in
Thread Size
2 1/4"-14

Details

Item
Mounting Block
Mounting
U.N.S. -2B
Material
Steel
Includes
None

Description

Mounting Block, Steel, Bore Dia. 2 1/4 in, Thread Size 2 1/4 In.-14, Mounting U.N.S. -2B, Includes None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.