Zoro Homepage

MP110, Two Speed, Multifluid Hydraulic Hand Pump, 1,500 psi

  • Mfr # MP110

  • Zoro # G6996437


product price: $4,112.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Max. Pressure 1st Stage
500 psi
Max. Pressure 2nd Stage
1,500 psi
Max. Handle Effort
99 lb
Displacement per Stroke 1st Stage
3.2 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP110
Zoro #
G6996437
UPC #
662005135349
Country of Origin
Netherlands

Dimensions

Port Size
3/8 in NPT
Overall Length
7.5 in
Overall Width
6.9 in
Overall Height
4.7 in
Connection Size
3/8 in

Details

Item
Hydraulic Hand Pump
Number of Stages
2
Max. Pressure 1st Stage
500 psi
Max. Pressure 2nd Stage
1,500 psi
Max. Handle Effort
99 lb
Displacement per Stroke 1st Stage
3.2 cu in
Displacement per Stroke 2nd Stage
1.28 cu in
Reservoir Capacity
346.5 cu in
Oil Included
Yes
Pump Material
Anodized Aluminum
Handle Material
Aluminum
Reservoir Material
Steel
Max. Pressure
1,500 psi
Includes
Oil
Pressure 1st Stage - Maximum
500 psi
Handle Effort - Maximum
99 lb
Flow Rate - Maximum
1.28 cu in/min
Connection Type
NPT
Pressure 2nd Stage - Maximum
1,500 psi
Cylinder Compatibility
Single Acting
Housing Material
Anodized Aluminum
Type
Manual

Description

Hydraulic Hand Pump, Reservoir Capacity 346.5 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 500 psi, Pressure 2nd Stage - Maximum 1,500 psi, Displacement per Stroke 1st Stage 3.2 cu in, Displacement per Stroke 2nd Stage 1.28 cu in, Handle Effort - Maximum 99 lb, Housing Material Anodized Aluminum, Handle Material Aluminum, Connection Type NPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 1.28 cu in/min, Includes Oil, Overall Height 4.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.