Zoro Homepage

MP700, Two Speed, Multifluid Hydraulic Hand Pump, 10,000 psi

  • Mfr # MP700

  • Zoro # G7170983


product price: $4,319.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Max. Pressure 1st Stage
500 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
99 lb
Displacement per Stroke 1st Stage
3.2 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP700
Zoro #
G7170983
UPC #
662005135363
Country of Origin
Netherlands

Dimensions

Port Size
3/8 in NPT
Overall Length
7.5 in
Overall Height
4.7 in
Overall Width
6.9 in
Connection Size
3/8 in

Details

Item
Hydraulic Hand Pump
Number of Stages
2
Max. Pressure 1st Stage
500 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
99 lb
Displacement per Stroke 1st Stage
3.2 cu in
Displacement per Stroke 2nd Stage
0.18 cu in
Reservoir Capacity
346.5 cu in
Handle Material
Aluminum
Oil Included
Yes
Pump Material
Anodized Aluminum
Reservoir Material
Steel
Includes
Oil
Max. Pressure
10,000 psi
Cylinder Compatibility
Single Acting
Housing Material
Anodized Aluminum
Handle Effort - Maximum
99 lb
Pressure 2nd Stage - Maximum
10,000 psi
Pressure 1st Stage - Maximum
500 psi
Connection Type
NPT
Flow Rate - Maximum
0.18 cu in/min
Type
Manual

Description

Hydraulic Hand Pump, Reservoir Capacity 346.5 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 500 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 3.2 cu in, Displacement per Stroke 2nd Stage 0.18 cu in, Handle Effort - Maximum 99 lb, Housing Material Anodized Aluminum, Handle Material Aluminum, Connection Type NPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 0.18 cu in/min, Includes Oil, Overall Height 4.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.