Zoro Homepage

MZ1005, 30"LOCK-ON EXTENSION TUBE

  • Mfr # MZ1005

  • Zoro # G0278117


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
30
Material of Construction
Steel
Capacity (Tons)
5
For Use With
10 Ton RC Cylinders
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ1005
Zoro #
G0278117
UPC #
662005805617
Country of Origin
United States

Dimensions

Overall Length (In.)
30
Overall Length
30 in

Details

Item
Lock On Extension Tube
Material of Construction
Steel
Capacity (Tons)
5
For Use With
10 Ton RC Cylinders
Material
Steel
For Use With Cylinder Capacity
10 ton
For Use With Cylinder Series
RC
Attachment Type
Slip-Lock Extension
Capacity of Attachment
5 ton

Description

Lock On Extension Tube, Attachment Type Slip-Lock Extension, 5 ton, Material Steel, Overall Length 30 in, For Use With Cylinder Capacity 10 ton, For Use With Cylinder Series RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.