Zoro Homepage

MZ4002, 3" LOCK-ON EXTENSION TUBE

  • Mfr # MZ4002

  • Zoro # G2112564


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Capacity (Tons)
2.5
Overall Length (In.)
3
Material of Construction
Steel
For Use With
5 Ton RC Cylinders
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ4002
Zoro #
G2112564
UPC #
662005805532
Country of Origin
United States

Dimensions

Overall Length (In.)
3
Overall Length
3 in

Details

Item
Lock On Extension Tube
Capacity (Tons)
2.5
Material of Construction
Steel
For Use With
5 Ton RC Cylinders
Material
Steel
For Use With Cylinder Series
RC
For Use With Cylinder Capacity
5 ton
Capacity of Attachment
2.5 ton
Attachment Type
Slip-Lock Extension

Description

Lock On Extension Tube, Attachment Type Slip-Lock Extension, 2.5 ton, Material Steel, Overall Length 3 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.