Zoro Homepage

MZ4003, 5" LOCK-ON EXTENSION TUBE

  • Mfr # MZ4003

  • Zoro # G2377986


product price: $155.99
/ea
Free Shipping & Returns

Key Features

For Use With
5 Ton RC Cylinders
Capacity (Tons)
2.5
Material of Construction
Steel
Overall Length (In.)
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ4003
Zoro #
G2377986
UPC #
662005805549
Country of Origin
United States

Dimensions

Overall Length (In.)
5
Overall Length
5 in

Details

Item
Lock On Extension Tube
For Use With
5 Ton RC Cylinders
Capacity (Tons)
2.5
Material of Construction
Steel
Material
Steel
For Use With Cylinder Series
RC
Attachment Type
Slip-Lock Extension
For Use With Cylinder Capacity
5 ton
Capacity of Attachment
2.5 ton

Description

Lock On Extension Tube, Attachment Type Slip-Lock Extension, 2.5 ton, Material Steel, Overall Length 5 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.