MZ4004, 10"LOCK-ON EXTENSION TUBE
Mfr # MZ4004
Zoro # G0342465
product price: $168.99
/ea
Free Shipping & Returns
Key Features
For Use With
5 Ton RC Cylinders
Capacity (Tons)
2.5
Material of Construction
Steel
Overall Length (In.)
10
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ4004
Zoro #
G0342465
UPC #
662005805556
Country of Origin
United States
Dimensions
Overall Length (In.)
10
Overall Length
10 in
Details
Item
Lock On Extension Tube
For Use With
5 Ton RC Cylinders
Capacity (Tons)
2.5
Material of Construction
Steel
Material
Steel
Capacity of Attachment
2.5 ton
For Use With Cylinder Capacity
5 ton
Attachment Type
Slip-Lock Extension
For Use With Cylinder Series
RC
Description
Lock On Extension Tube, Attachment Type Slip-Lock Extension, 2.5 ton, Material Steel, Overall Length 10 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.