MZ4005, 18"LOCK-ON EXTENSION TUBE
Mfr # MZ4005
Zoro # G3308794
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Steel
Capacity (Tons)
2.5
Overall Length (In.)
18
For Use With
5 Ton RC Cylinders
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ4005
Zoro #
G3308794
UPC #
662005805563
Country of Origin
United States
Dimensions
Overall Length (In.)
18
Overall Length
18 in
Details
Item
Lock On Extension Tube
Material of Construction
Steel
Capacity (Tons)
2.5
For Use With
5 Ton RC Cylinders
Material
Steel
For Use With Cylinder Series
RC
Capacity of Attachment
2.5 ton
For Use With Cylinder Capacity
5 ton
Attachment Type
Slip-Lock Extension
Description
Lock On Extension Tube, Attachment Type Slip-Lock Extension, 2.5 ton, Material Steel, Overall Length 18 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.