MZ4006, 23"LOCK-ON EXTENSION TUBE
Mfr # MZ4006
Zoro # G1217255
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Capacity (Tons)
2.5
For Use With
5 Ton RC Cylinders
Material of Construction
Steel
Overall Length (In.)
23
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ4006
Zoro #
G1217255
UPC #
662005805570
Country of Origin
United States
Dimensions
Overall Length (In.)
23
Overall Length
23 in
Details
Item
Lock On Extension Tube
Capacity (Tons)
2.5
For Use With
5 Ton RC Cylinders
Material of Construction
Steel
Material
Steel
Attachment Type
Slip-Lock Extension
For Use With Cylinder Series
RC
For Use With Cylinder Capacity
5 ton
Capacity of Attachment
2.5 ton
Description
Lock On Extension Tube, Attachment Type Slip-Lock Extension, 2.5 ton, Material Steel, Overall Length 23 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.