NC SOLENOID VALVE
Mfr # VAT0710D
Zoro # G315487661
product price: $1,345.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Poppet
Overall Height
2.06 in
Overall Length
5.25 in
Overall Width
2 in
Series
VA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAT0710D
Zoro #
G315487661
UPC #
0662005126088
Country of Origin
United States
Dimensions
Overall Height
2.06 in
Overall Length
5.25 in
Overall Width
2 in
Details
Item
Solenoid Poppet Valve
Valve Type
Poppet
Series
VA
Number of Positions
Two Positions
Number of Ways
Four-Way
Pressure Setting - Minimum
0 psi
Pressure Setting - Maximum
5,000 psi
For Media
Oil
Valve Control
Flow Control, Pressure Regulation
Port Connections
Oil
Mounting
Manifold-Mounted
Flow Rate - Maximum
2.987 gpm
Load Holding
Load Holding
Includes Seals
Seals Included
Center Position
Float Center
Actuation Mechanism
Pressure
Description
Solenoid Poppet Valve, Flow Rate - Maximum 2.987 gpm, Number of Positions Two Positions, Number of Ways Four-Way, Pressure Setting - Maximum 5,000 psi, Port Connections Oil, Center Position Float Center, Series VA, Pressure Setting - Minimum 0 psi, Actuation Mechanism Pressure, Includes Seals Seals Included, Mounting Manifold-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.