Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in

  • Mfr # NC4150

  • Zoro # G2561255


product price: $7,610.99
/ea
Free Shipping & Returns

Key Features

Bolt Range
1-1/8 in to 1-3/8 in
Hex Size Range
1-9/16 in to 2 in
Nominal Capacity
35 ton
Oil Capacity
9.46 cu in
Oil Capacity (Cu.-In.)
9.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC4150
Zoro #
G2561255
UPC #
662005850204
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size Range
1-9/16 in to 2 in
Overall Length (In.)
12.80
Overall Width (In.)
3.78
Overall Height (In.)
4.29
Hex Size Range (In.)
1-35/64" to 2"
Overall Width
3.78 in
Overall Length
12.8 in
Overall Height
4.29 in

Details

Item
Hydraulic Nut Splitter
Bolt Range
1-1/8 in to 1-3/8 in
Nominal Capacity
35 ton
Oil Capacity
9.46 cu in
Oil Capacity (Cu.-In.)
9.46
Bolt Range (In.)
1.13 to 1.38
Weight (Lbs.)
18.0
Material
Steel
Includes
Spare Blade, Spare Set Screw, Wrench
Type
Hydraulic
Capacity (Tons)
35
Tool Material
Steel
Weight
18 lb
Single Acting/Double Acting
Single Acting
Series
NC

Description

Hydraulic Nut Splitter, Single Acting, Steel, Hex Size Range 1-9/16 in to 2 in, Bolt Range 1-1/8 in to 1-3/8 in, Nominal Capacity 35 ton, Oil Capacity 9.46 cu in, Overall Length 12.8 in, Overall Width 3.78 in, Overall Height 4.29 in, Series NC, Weight 18 lb, Includes Spare Blade, Spare Set Screw, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.