Zoro Homepage

NUT CUTTER 10MM TO 19MM A/F - 5 TON

  • Mfr # NC1019

  • Zoro # G715623775


product price: $1,284.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity
0.92 cu in
Includes
High Flow Hydraulic Coupler, Spare Chisel, Spare Set Screw, Wrench
Nominal Capacity
5 ton
Overall Length
6.69 in
Bolt Range
31 in to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC1019
Zoro #
G715623775
UPC #
662005428519
Country of Origin
China

Dimensions

Overall Length
6.69 in
Overall Width
1.89 in
Hex Size Range
1/2 in to 3/4 in

Details

Oil Capacity
0.92 cu in
Item
Hydraulic Nut Cutter
Includes
High Flow Hydraulic Coupler, Spare Chisel, Spare Set Screw, Wrench
Nominal Capacity
5 ton
Bolt Range
31 in to 1/2 in
Weight
1.8 lb

Description

Hydraulic Nut Cutter, Hex Size Range 1/2 in to 3/4 in, Bolt Range 31 in to 1/2 in, Nominal Capacity 5 ton, Oil Capacity 0.92 cu in, Overall Length 6.69 in, Overall Width 1.89 in, Weight 1.8 lb, Includes High Flow Hydraulic Coupler, Spare Chisel, Spare Set Screw, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.