Zoro Homepage

Nut Splitter Head

  • Mfr # NSH34

  • Zoro # G115487861


product price: $7,011.99
/ea
Free Shipping & Returns

Key Features

Hex Size Range
2 3/4 in to 4 1/4 in
Bolt Range
1 3/4 in to 2 3/4 in
Includes
Spare Chisel, Spare Set Screw, Wrench
Weight
48.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSH34
Zoro #
G115487861
UPC #
662005428571
Country of Origin
China

Dimensions

Hex Size Range
2 3/4 in to 4 1/4 in

Details

Item
Nut Splitter Head
Bolt Range
1 3/4 in to 2 3/4 in
Includes
Spare Chisel, Spare Set Screw, Wrench
Weight
48.5 lb

Description

Nut Splitter Head, Hex Size Range 2 3/4 in to 4 1/4 in, Bolt Range 1 3/4 in to 2 3/4 in, Weight 48.5 lb, Includes Spare Chisel, Spare Set Screw, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.